Skip Content
BOOTS WATERPROOF LEATHER HIKER CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS WATERPROOF LEATHER HIKER CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD302071-090
  • Mfr. Model # 302071-090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 3.95 lbs

Product Details

Basswood 302071 Boots. Waterproof leather upper. Waterproof membrane. 200 g Thinsulate(TM) insulation. Breathable nylon mesh lining. Oil resistant rubber outsole. Steel toe, steel plate. ESR. CSA approved Grade 1. Size: 9.

Technical Specs

  • Colour Brown
  • Size 9
  • Item Work Boot
  • Waterproof Yes
  • Height 6"
  • Insulated Yes
  • Shank Material Steel
  • Gender Men's
  • Standards CSA Approved Grade 1
  • Liner Material Breathable Nylon Mesh
  • Toe Type Steel
  • Midsole Material Compression Molded, Light Weight EVA
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate(TM)
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list