!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOTS WATERPROOF LEATHER HIKER CSA

BOOTS WATERPROOF LEATHER HIKER CSA

KODIAK

BOOTS WATERPROOF LEATHER HIKER CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOTS WATERPROOF LEATHER HIKER CSA

BOOTS WATERPROOF LEATHER HIKER CSA

KODIAK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KOD302071-080
  • Mfr. Model # 302071-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Basswood 302071 Boots. Waterproof leather upper. Waterproof membrane. 200 g Thinsulate(TM) insulation. Breathable nylon mesh lining. Oil resistant rubber outsole. Steel toe, steel plate. ESR. CSA approved Grade 1. Size: 8.

Technical Specs

  • Item Work Boot
  • Colour Brown
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulated Yes
  • Liner Material Breathable Nylon Mesh
  • Outsole Material Rubber
  • Upper Material Leather
  • Height 6"
  • Standards CSA Approved Grade 1
  • Upper Boot Material Leather/Mesh
  • Metatarsal Guard No
  • Gender Men's
  • Electrical Hazard Rated Yes
  • Size 8
  • Waterproof Yes
  • Midsole Material Compression Molded, Light Weight EVA
  • Shank Material Steel
  • Footwear Closure Type Lace Up
  • Resists Oil, Electric Shock, Puncture, Water
  • Toe Type Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list