Skip Content
BOOTS WATERPROOF LEATHER HIKER CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS WATERPROOF LEATHER HIKER CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD302071-075
  • Mfr. Model # 302071-075
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 4.0 lbs

Product Details

Basswood 302071 Boots. Waterproof leather upper. Waterproof membrane. 200 g Thinsulate(TM) insulation. Breathable nylon mesh lining. Oil resistant rubber outsole. Steel toe, steel plate. ESR. CSA approved Grade 1. Size: 7.5.

Technical Specs

  • Height 6"
  • Colour Brown
  • Item Work Boot
  • Size 7.5
  • Waterproof Yes
  • Standards CSA Approved Grade 1
  • Gender Men's
  • Shank Material Steel
  • Insulated Yes
  • Liner Material Breathable Nylon Mesh
  • Toe Type Steel
  • Outsole Material Rubber
  • Midsole Material Compression Molded, Light Weight EVA
  • Metatarsal Guard No
  • Insulation Type Thinsulate(TM)
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Upper Boot Material Leather/Mesh
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list