Skip Content
BOOTS WATERPROOF LEATHER 8IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS WATERPROOF LEATHER 8IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310065-105
  • Mfr. Model # 310065-105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 4.9 lbs

Product Details

Proworker 1910 8 inch Black 310065 Boots. Waterproof leather upper with sealed seams. 1000 Denier nylon full bellows tongue with leather lace bite. 200 g Thinsulate( TM) insulation. CSA approved Grade 1. Size: 10.5.

Technical Specs

  • Item Work Boot
  • Height 8"
  • Size 10.5
  • Waterproof Yes
  • Shank Material Steel
  • Standards CSA Approved Grade 1
  • Colour Black
  • Insulated Yes
  • Gender Men's
  • Liner Material Durable Moisture Wicking
  • Midsole Material Polyurethane
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Insulation Type Thinsulate(TM)
  • Footwear Style 6" Work Boot
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Footwear Closure Type Lace Up
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list