Skip Content
BOOTS WATERPROOF LEATHER 8IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS WATERPROOF LEATHER 8IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310065-080
  • Mfr. Model # 310065-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.0 lbs

Product Details

Proworker 1910 8 inch Black 310065 Boots. Waterproof leather upper with sealed seams. 1000 Denier nylon full bellows tongue with leather lace bite. 200 g Thinsulate( TM) insulation. CSA approved Grade 1. Size: 8.

Technical Specs

  • Colour Black
  • Item Work Boot
  • Height 8"
  • Waterproof Yes
  • Size 8
  • Shank Material Steel
  • Gender Men's
  • Standards CSA Approved Grade 1
  • Liner Material Durable Moisture Wicking
  • Insulated Yes
  • Toe Type Steel
  • Outsole Material Rubber
  • Midsole Material Polyurethane
  • Metatarsal Guard No
  • Insulation Type Thinsulate(TM)
  • Electrical Hazard Rated Yes
  • Footwear Style 6" Work Boot
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list