Skip Content
BOOTS WATERPROOF LEATHER 8IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS WATERPROOF LEATHER 8IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310064-130
  • Mfr. Model # 310064-130
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.0 lbs

Product Details

Proworker 1910 8 inch Wheat 310064 Boots. Waterproof leather upper with sealed seams. 1000 Denier nylon full bellows tounge with leather lace bite. 200 g Thinsulate( TM) insulation. CSA approved Grade 1. Size: 13.

Technical Specs

  • Colour Wheat
  • Height 8"
  • Item Work Boot
  • Size 13
  • Standards CSA Approved Grade 1
  • Waterproof Yes
  • Insulated Yes
  • Shank Material Steel
  • Toe Type Steel
  • Gender Men's
  • Liner Material Durable Moisture Wicking
  • Midsole Material Light Weight Polyurethane
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Insulation Type Thinsulate(TM)
  • Footwear Style 6" Work Boot
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list