Skip Content
BOOTS WATERPROOF LEATHER 8IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS WATERPROOF LEATHER 8IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310064-095
  • Mfr. Model # 310064-095
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.0 lbs

Product Details

Proworker 1910 8 inch Wheat 310064 Boots. Waterproof leather upper with sealed seams. 1000 Denier nylon full bellows tounge with leather lace bite. 200 g Thinsulate( TM) insulation. CSA approved Grade 1. Size: 9.5.

Technical Specs

  • Colour Wheat
  • Height 8"
  • Item Work Boot
  • Waterproof Yes
  • Size 9.5
  • Standards CSA Approved Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Outsole Material Rubber
  • Midsole Material Light Weight Polyurethane
  • Liner Material Durable Moisture Wicking
  • Toe Type Steel
  • Metatarsal Guard No
  • Insulation Type Thinsulate(TM)
  • Footwear Style 6" Work Boot
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Footwear Closure Type Lace Up
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list