BOOTS WATERPROOF LEATHER 8IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS WATERPROOF LEATHER 8IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310064-090
  • Mfr. Model # 310064-090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.0 lbs

Product Details

Proworker 1910 8 inch Wheat 310064 Boots. Waterproof leather upper with sealed seams. 1000 Denier nylon full bellows tounge with leather lace bite. 200 g Thinsulate( TM) insulation. CSA approved Grade 1. Size: 9.

Technical Specs

  • Colour Wheat
  • Height 8"
  • Item Work Boot
  • Size 9
  • Waterproof Yes
  • Standards CSA Approved Grade 1
  • Insulated Yes
  • Shank Material Steel
  • Toe Type Steel
  • Midsole Material Light Weight Polyurethane
  • Gender Men's
  • Liner Material Durable Moisture Wicking
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate(TM)
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Style 6" Work Boot
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list