BOOTS WATERPROOF LEATHER 8IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS WATERPROOF LEATHER 8IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD309023-150
  • Mfr. Model # 309023-150
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

Blue Monster - Black 309023 Boots. Premium waterproof full grain leather upper, sealed seams. Metal-free construction. Waterproof membrane. 200 g Thinsulate( TM) insulation. EEEE width. CSA approved Grade 1. Size: 15.

Technical Specs

  • Height 8"
  • Colour Black
  • Item Work Boot
  • Size 15
  • Waterproof Yes
  • Standards CSA Grade 1
  • Shank Material Composite
  • Gender Men's
  • Insulated Yes
  • Liner Material Nylon Hex weave perforated
  • Toe Type Composite
  • Midsole Material Lightweight Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list