BOOTS WATERPROOF LEATHER 6IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS WATERPROOF LEATHER 6IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD314056-140
  • Mfr. Model # 314056-140
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

16 inch Proworker 1910 Style 314056 Boots. Waterproof leather upper with sealed seams. Dual contoured padded collar. 1000 Denier nylon full bellows tougue with leather lace bite. 200 g Thinsulate(TM) insulation. ESR. CSA approved Grade 1. Size: 14.

Technical Specs

  • Colour Wheat
  • Height 6"
  • Size 14
  • Item Work Boot
  • Shank Material Steel
  • Waterproof Yes
  • Standards CSA Grade 1
  • Insulated Yes
  • Gender Men's
  • Liner Material Nylon Moisture wicking
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list