Skip Content
BOOTS WATERPROOF LEATHER 6IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS WATERPROOF LEATHER 6IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD314056-100
  • Mfr. Model # 314056-100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

11 inch Proworker 1910 Style 314056 Boots. Waterproof leather upper with sealed seams. Dual contoured padded collar. 1000 Denier nylon full bellows tougue with leather lace bite. 200 g Thinsulate(TM) insulation. ESR. CSA approved Grade 1. Size: 10.

Technical Specs

  • Item Work Boot
  • Colour Wheat
  • Height 6"
  • Size 10
  • Waterproof Yes
  • Shank Material Steel
  • Insulated Yes
  • Standards CSA Grade 1
  • Liner Material Nylon Moisture wicking
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list