BOOTS TERRA ARROW  SZ.11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS TERRA ARROW SZ.11

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER749235110
  • Mfr. Model # 749235110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.54 lbs

Product Details

Arrow Athletic 749235 Shoes. Rubber outsole with PU midsole in forefoot and PU midsole in heel area. Full grain leather upper. CSA approved Grade 1 toe and plate ESR. Size: 11.

Technical Specs

  • Colour Black
  • Item Work Shoe/Athletic
  • Height 4"
  • Size 11
  • Waterproof No
  • Shank Material Steel
  • Toe Type Steel
  • Gender Men's
  • Standards CSA Grade 1
  • Liner Material Nylon mesh breathable
  • Insulated No
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list