BOOTS SUEDE LEATHER UPPER HIKER CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS SUEDE LEATHER UPPER HIKER CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD302104-075
  • Mfr. Model # 302104-075
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 4.0 lbs

Product Details

Stamina 302104 Shoe. Black crazy horse leather upper. Abrasion resistant rubber toe and heel guard. Ultimate slip-resisting and oil resistant rubber outsole. Steel toe, steel plate. ESR. CSA approved Grade 1. Size: 7.5.

Technical Specs

  • Colour Black
  • Size 7.5
  • Height 4"
  • Item Work Shoe
  • Waterproof No
  • Standards CSA Approved Grade 1
  • Shank Material Steel
  • Insulated No
  • Toe Type Steel
  • Midsole Material Light Weight Compression Molded EVA
  • Gender Men's
  • Liner Material Breathable Nylon Mesh
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list