!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S BOOTS, SZ 10, RUBBER/COTTON CANVAS/STEEL TOE/PLATE, BLK/GRN, CSA/ASTM, 18KV

MEN'S BOOTS, SZ 10, RUBBER/COTTON CANVAS/STEEL TOE/PLATE, BLK/GRN, CSA/ASTM, 18KV

VIKING

MEN'S BOOTS, SZ 10, RUBBER/COTTON CANVAS/STEEL TOE/PLATE, BLK/GRN, CSA/ASTM, 18KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SZ 10, RUBBER/COTTON CANVAS/STEEL TOE/PLATE, BLK/GRN, CSA/ASTM, 18KV

MEN'S BOOTS, SZ 10, RUBBER/COTTON CANVAS/STEEL TOE/PLATE, BLK/GRN, CSA/ASTM, 18KV

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $202.11 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALMVW8-3-10
  • Mfr. Model # VW8-3-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 1419
  • Shipping Weight 6.55 lbs

Product Details

These Journeyman black/green, men's size 10 boots are made of SBR blended natural rubber with a cotton canvas lining. They are abrasion/chemical/oil/slip/heat-resistant and meet CSA/ASTM standards. The boots have 18kV electric shock-resistance, steel toe and plate, SBR blended NR outsole, and self-cleaning lug sole. They are compatible with ice studs.

Technical Specs

  • Item Rubber Boot
  • Toe Type Steel
  • Gender Unisex
  • Footwear Material Rubber
  • Midsole Construction Rigid Steel
  • Insulated No
  • Boot Height Adjustment Standard Height
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Removable Insole No
  • Heel Height 1 in or Greater
  • Standards CSA Class #1, CSA Omega
  • Style Number VW8-3
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Height 15 in
  • Midsole Material Rubber
  • Resists Chemical, Oils, Abrasion, Heat, Slip Resistant
  • Toe Shape Round
  • Shoe Style Knee
  • Footwear Application Construction, Electrical, Field Engineering, General Purpose, Maintenance, Utilities
  • Size 10
  • Footwear Sole Pattern Lug
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Insole Colour Black
  • Boot Height 14 in
  • Footwear Closure Pull-On
  • CSA Footwear Standard Grade 1 Toecap
  • Footwear Width D
  • Colour Black, Green
  • For Outdoor Traction Yes
  • Insulation Type None
  • Outsole Material Rubber
  • Shank Material Steel
  • Upper Material Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list