Skip Content
BOOTS SAFETY SHOCK RESISTANT SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS SAFETY SHOCK RESISTANT SZ 8

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW8-3-8
  • Mfr. Model # VW8-3-8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Green/Black
  • Item Safety Work Boot
  • Height 15"
  • Size 8
  • Resists Oil, Chemicals, Slips
  • Shank Material Torsional Steel
  • Gender Men's
  • Standards CSA Class #1, CSA Omega
  • Toe Type Steel
  • Upper Material NBR
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Footwear Sole Pattern Lug Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list