RUBBER BOOTS, JOURNEYMAN, BLK/GRN, SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER BOOTS, JOURNEYMAN, BLK/GRN, SZ 7

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW8-3-7
  • Mfr. Model # VW8-3-7
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Green/Black
  • Item Safety Work Boot
  • Size 7
  • Standards CSA Class #1, CSA Omega
  • Resists Oil, Chemicals, Slips
  • Shank Material Torsional Steel
  • Gender Men's
  • Upper Material NBR
  • Toe Type Steel
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Footwear Sole Pattern Lug Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list