Skip Content
BOOTS SAFETY SHOCK RESISTANT SZ 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS SAFETY SHOCK RESISTANT SZ 5

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW8-3-5
  • Mfr. Model # VW8-3-5
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 15-1/2"
  • Resists Slip
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV
  • Shank Material Torsional Steel
  • Insulated No
  • Colour Green/Black
  • Item Safety Work Boot
  • Gender Men's
  • Size 5
  • Toe Type Steel
  • Midsole Material Steel
  • Metatarsal Guard No
  • Upper Material NBR
  • Outsole Material NBR
  • Insulation Type None
  • Waterproof Yes
  • Closure Type Pull-On
  • For Outdoor Traction Yes
  • Footwear Sole Pattern Self-Cleaning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list