!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S WORK BOOTS, SZ 12, FULL-GRAIN LEATHER/CAMBRELLE, BROWN, 8 IN H, CSA

MEN'S WORK BOOTS, SZ 12, FULL-GRAIN LEATHER/CAMBRELLE, BROWN, 8 IN H, CSA

H H BROWN WORK BOOTS

MEN'S WORK BOOTS, SZ 12, FULL-GRAIN LEATHER/CAMBRELLE, BROWN, 8 IN H, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK BOOTS, SZ 12, FULL-GRAIN LEATHER/CAMBRELLE, BROWN, 8 IN H, CSA

MEN'S WORK BOOTS, SZ 12, FULL-GRAIN LEATHER/CAMBRELLE, BROWN, 8 IN H, CSA

H H BROWN WORK BOOTS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BWB17081120
  • Mfr. Model # 17081120
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

These brown, men's size 12 work boots are made of full-grain leather with a Cambrelle moisture-wicking liner. They are oil-resistant, electric shock-resistant, puncture-resistant, abrasion-resistant and meet CSA Grade 1 standards. The insulated boots have steel toes, rubber outsole, EVA midsole, eight-inch height, and lace-up closure.

Technical Specs

  • Item Work Boot
  • Colour Brown
  • Size 12
  • Waterproof No
  • Midsole Material EVA
  • Shank Material Steel
  • Height 8"
  • Standards CSA Grade 1
  • Metatarsal Guard No
  • Gender Men's
  • Insulated Yes
  • Liner Material Cambrelle moisture wicking
  • Outsole Material Rubber
  • Upper Material Full Grain Leather
  • Resists Oil, Electric Shock, Puncture, Abrasion
  • Toe Type Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list