BOOTS SAFETY HAWK2 8IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS SAFETY HAWK2 8IN TAN

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB17081105
  • Mfr. Model # 17081105
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

Hawk 2, 8 inch work boot is a full grain oiled buffalo leather. Features a padded nylon collar, goodyear welt construction, cambrelle lining, removable footbed, and rubber toe tip and heel guard.

Technical Specs

  • Item Work Boot
  • Height 8"
  • Colour Brown
  • Size 10.5
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Steel
  • Liner Material Cambrelle moisture wicking
  • Insulated Yes
  • Gender Men's
  • Outsole Material Rubber
  • Toe Type Steel
  • Midsole Material EVA
  • Metatarsal Guard No
  • Oil Resisting Sole Yes
  • Footwear Closure Type Lace Up
  • Puncture Resistant Insole Yes
  • Footwear Construction Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list