Skip Content
BOOTS SAFETY HAWK2 8IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOOTS SAFETY HAWK2 8IN TAN

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB17081095
  • Mfr. Model # 17081095
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hawk 2, 8 inch work boot is a full grain oiled buffalo leather. Features a padded nylon collar, goodyear welt construction, cambrelle lining, removable footbed, and rubber toe tip and heel guard.

Technical Specs

  • Colour Brown
  • Height 8"
  • Item Work Boot
  • Size 9.5
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Liner Material Cambrelle moisture wicking
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Midsole Material EVA
  • Puncture Resistant Insole Yes
  • Oil Resisting Sole Yes
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list