BOOTS SAFETY HAWK2 8IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS SAFETY HAWK2 8IN TAN

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB17081070
  • Mfr. Model # 17081070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hawk 2, 8 inch work boot is a full grain oiled buffalo leather. Features a padded nylon collar, goodyear welt construction, cambrelle lining, removable footbed, and rubber toe tip and heel guard.

Technical Specs

  • Colour Brown
  • Item Work Boot
  • Size 7
  • Height 8"
  • Waterproof No
  • Shank Material Steel
  • Insulated Yes
  • Standards CSA Grade 1
  • Midsole Material EVA
  • Liner Material Cambrelle moisture wicking
  • Gender Men's
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Goodyear(TM) Welt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list