Skip Content
BOOT MORGAN 8" METAL FREE TAN SZ 14,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT MORGAN 8" METAL FREE TAN SZ 14,PR

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21992-140
  • Mfr. Model # 21992-140
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Morgan Tan Boots. 8 inch height. Polyurethane to vibram rubber outsole. Full metal free construction. Molded ortholite breathable footbed. Wide width. CSA Grade 1 toe and plate ESR. Size: 14.

Technical Specs

  • Colour Tan
  • Height 8"
  • Size 14
  • Item Work Boot
  • Waterproof Yes
  • Standards CSA/ASTM
  • Shank Material Composite
  • Insulated Yes
  • Toe Type Composite
  • Gender Men's
  • Liner Material Taibrelle(R)
  • Midsole Material Polyurethane
  • Outsole Material GEN6 Vibram(R) Rubber
  • Metatarsal Guard No
  • Insulation Type No
  • Predominant Footwear Color Tan
  • Footwear Width W
  • Footwear Style 8" Work Boot
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Static Dissipative No
  • Conductive No
  • Puncture Resistant Insole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Non Metallic Upper Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Footwear Shank Type Fiberglass
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Last Number or Name Morgan Tan
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Footwear Construction Type Direct Injection
  • Ninety Degree Heel Yes
  • Heel Height 1/2"
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Better

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list