Skip Content
BOOTS SAFETY CANUCK CSA SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS SAFETY CANUCK CSA SZ 12

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21992-120
  • Mfr. Model # 21992-120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Canuck Boots. 8 inch height. Polyurethane to vibram rubber outsole. Full metal free construction. Molded ortholite breathable footbed. Wide width. CSA Grade 1 toe and plate ESR. Size: 12.

Technical Specs

  • Colour Wheat
  • Item Work Boot
  • Height 8"
  • Waterproof Yes
  • Size 12"
  • Gender Men's
  • Insulated Yes
  • Shank Material Composite
  • Standards CSA/ASTM
  • Liner Material Taibrelle(R)
  • Toe Type Composite
  • Outsole Material GEN6 Vibram(R) Rubber
  • Midsole Material Polyurethane
  • Metatarsal Guard No
  • Insulation Type No
  • Footwear Style 8" Work Boot
  • Footwear Width W
  • Predominant Footwear Color Wheat
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Static Dissipative No
  • Non-Marking Sole Yes
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes
  • Footwear Closure Type Lace Up
  • Metatarsal System No
  • Upper Boot Material Leather/Mesh
  • Last Number or Name Canuck
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 1/2"
  • Footwear Construction Type Direct Injection
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Better

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list