Skip Content
BOOTS SAFETY CANUCK CSA SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS SAFETY CANUCK CSA SZ 11

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21992-110
  • Mfr. Model # 21992-110
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.64 lbs

Product Details

Canuck Boots. 8 inch height. Polyurethane to vibram rubber outsole. Full metal free construction. Molded ortholite breathable footbed. Wide width. CSA Grade 1 toe and plate ESR. Size: 11.

Technical Specs

  • Colour Wheat
  • Height 8"
  • Item Work Boot
  • Size 11"
  • Waterproof Yes
  • Shank Material Composite
  • Standards CSA/ASTM
  • Gender Men's
  • Insulated Yes
  • Liner Material Taibrelle(R)
  • Toe Type Composite
  • Metatarsal Guard No
  • Outsole Material GEN6 Vibram(R) Rubber
  • Midsole Material Polyurethane
  • Insulation Type No
  • Footwear Style 8" Work Boot
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Footwear Width W
  • Non-Marking Sole Yes
  • Predominant Footwear Color Wheat
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Conductive No
  • Static Dissipative No
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Footwear Shank Type Fiberglass
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Last Number or Name Canuck
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Ninety Degree Heel Yes
  • Footwear Construction Type Direct Injection
  • Heel Height 1/2"
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list