Skip Content
BOOT MORGAN 8" METAL FREE TAN SZ 10,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT MORGAN 8" METAL FREE TAN SZ 10,PR

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21992-100
  • Mfr. Model # 21992-100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.18 lbs

Product Details

Morgan Tan Boots. 8 inch height. Polyurethane to vibram rubber outsole. Full metal free construction. Molded ortholite breathable footbed. Wide width. CSA Grade 1 toe and plate ESR. Size: 10.

Technical Specs

  • Height 8"
  • Item Work Boot
  • Colour Tan
  • Size 10
  • Shank Material Composite
  • Waterproof Yes
  • Standards CSA/ASTM
  • Insulated Yes
  • Gender Men's
  • Toe Type Composite
  • Liner Material Taibrelle(R)
  • Midsole Material Polyurethane
  • Outsole Material GEN6 Vibram(R) Rubber
  • Metatarsal Guard No
  • Insulation Type No
  • Footwear Style 8" Work Boot
  • Predominant Footwear Color Tan
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Footwear Width W
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Conductive No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Metatarsal System No
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Ninety Degree Heel Yes
  • Heel Height 1/2"
  • Wide Toe Cap Yes
  • Last Number or Name Morgan Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Footwear Construction Type Direct Injection
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list