Skip Content
BOOTS RUBBER PROTECTO 15IN SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS RUBBER PROTECTO 15IN SZ 12

ACTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REI4135L11120
  • Mfr. Model # 4135L11120
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2644
  • Shipping Weight 7.37 lbs

Product Details

Industrial rubber made with a premium quality natural rubber. Features: tank tested for water proofness, flexible, good wear, comfortable, durable and stable outsole, easy care, and handcrafted in Canada. Meets or exceeds CSA 1 specifications.

Technical Specs

  • Item Boot
  • Size 12
  • Colour Black
  • Height 15"
  • Resists Manure, Oil, Chemical, Adherent, Non-Marking, Stable, Abrasion
  • Insulation Type Neoprene Liner
  • Waterproof Yes
  • Closure Type none
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Insulated Yes
  • Shank Material Fiberglass
  • Toe Type Steel
  • Gender Men's
  • Midsole Material Steel
  • Upper Material Natural Rubber
  • Outsole Material Natural Rubber
  • Metatarsal Guard No
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List