Skip Content
BOOTS RUBBER PROTECTO 15IN SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS RUBBER PROTECTO 15IN SZ 10

ACTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REI4135L11100
  • Mfr. Model # 4135L11100
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2644
  • Shipping Weight 7.24 lbs

Product Details

Industrial rubber made with a premium quality natural rubber. Features: tank tested for water proofness, flexible, good wear, comfortable, durable and stable outsole, easy care, and handcrafted in Canada. Meets or exceeds CSA 1 specifications.

Technical Specs

  • Item Boot
  • Size 10
  • Colour Black
  • Height 15"
  • Insulation Type Neoprene Liner
  • Resists Manure, Oil, Chemical, Adherent, Non-Marking, Stable, Abrasion
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Waterproof Yes
  • Closure Type none
  • Shank Material Fiberglass
  • Insulated Yes
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Steel
  • Upper Material Natural Rubber
  • Metatarsal Guard No
  • Outsole Material Natural Rubber
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list