Skip Content
BOOTS RUBBER PROTECTO 15IN SZ 09 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS RUBBER PROTECTO 15IN SZ 09

ACTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REI4135L11090
  • Mfr. Model # 4135L11090
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2644
  • Shipping Weight 8.0 lbs

Product Details

Industrial rubber made with a premium quality natural rubber. Features: tank tested for water proofness, flexible, good wear, comfortable, durable and stable outsole, easy care, and handcrafted in Canada. Meets or exceeds CSA 1 specifications.

Technical Specs

  • Size 9
  • Item Boot
  • Colour Black
  • Waterproof Yes
  • Insulation Type Neoprene Liner
  • Height 15"
  • Resists Manure, Oil, Chemical, Adherent, Non-Marking, Stable, Abrasion
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Shank Material Fiberglass
  • Closure Type none
  • Insulated Yes
  • Gender Men's
  • Toe Type Steel
  • Upper Material Natural Rubber
  • Midsole Material Steel
  • Outsole Material Natural Rubber
  • For Outdoor Traction Yes
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list