Skip Content
BOOTS RUBBER PROTECTO 15IN SZ 03 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS RUBBER PROTECTO 15IN SZ 03

ACTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REI4135L11030
  • Mfr. Model # 4135L11030
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2644
  • Shipping Weight 8.0 lbs

Product Details

Industrial rubber made with a premium quality natural rubber. Features: tank tested for water proofness, flexible, good wear, comfortable, durable and stable outsole, easy care, and handcrafted in Canada. Meets or exceeds CSA 1 specifications.

Technical Specs

  • Item Boot
  • Size 3
  • Height 15"
  • Colour Black
  • Insulation Type Neoprene Liner
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Waterproof Yes
  • Resists Manure, Oil, Chemical, Adherent, Non-Marking, Stable, Abrasion
  • Closure Type none
  • Shank Material Fiberglass
  • Insulated Yes
  • Gender Men's
  • Toe Type Steel
  • Upper Material Natural Rubber
  • Metatarsal Guard No
  • Midsole Material Steel
  • Outsole Material Natural Rubber
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List