Skip Content
BOOTS RIPCURRENT SZ 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS RIPCURRENT SZ 8.5

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8913B085
  • Mfr. Model # 8913B085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Ripcurrent 8913B Boots. Direct injected PU midsole with Vibram(R) Fire and Ice rubber outsole. Ballistic nylon upper. Waterproof GORE-TEX(R) membrane. 200 g Duratherm(R) breathable lining and insulation. ESR. CSA approved Grade 1. Size: 8.5.

Technical Specs

  • Height 8"
  • Item Work Boot
  • Colour Black
  • Size 8.5
  • Waterproof Yes
  • Shank Material Steel
  • Standards CSA Grade 1
  • Insulated Yes
  • Liner Material Gore-tex/Duratherm
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Metatarsal Guard No
  • Outsole Material Vibram Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list