BOOTS RIPCURRENT SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS RIPCURRENT SZ 12

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8913B120
  • Mfr. Model # 8913B120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 6.945 lbs

Product Details

Ripcurrent 8913B Boots. Direct injected PU midsole with Vibram(R) Fire and Ice rubber outsole. Ballistic nylon upper. Waterproof GORE-TEX(R) membrane. 200 g Duratherm(R) breathable lining and insulation. ESR. CSA approved Grade 1. Size: 12.

Technical Specs

  • Colour Black
  • Size 12
  • Height 8"
  • Waterproof Yes
  • Item Work Boot
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Liner Material Gore-tex/Duratherm
  • Metatarsal Guard No
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Vibram Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list