!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S WORK BOOTS, SIZE 10½, BALLISTIC NYLON, BLACK, 8 IN H, CSA, ABRASION-RESISTANT

MEN'S WORK BOOTS, SIZE 10½, BALLISTIC NYLON, BLACK, 8 IN H, CSA, ABRASION-RESISTANT

TERRA

MEN'S WORK BOOTS, SIZE 10½, BALLISTIC NYLON, BLACK, 8 IN H, CSA, ABRASION-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK BOOTS, SIZE 10½, BALLISTIC NYLON, BLACK, 8 IN H, CSA, ABRASION-RESISTANT

MEN'S WORK BOOTS, SIZE 10½, BALLISTIC NYLON, BLACK, 8 IN H, CSA, ABRASION-RESISTANT

TERRA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TER8913B105
  • Mfr. Model # 8913B105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

These black, men's size 10.5 work boots are made of ballistic nylon with a Gore-Tex/Duratherm liner. They are slip-resistant, electric shock-resistant, abrasion-resistant, water-resistant, and meet CSA standards. The direct-injected boots have steel toes, an eight-inch height, lace-up closure, steel shank, Vibram rubber outsole, and PUR midsole.

Technical Specs

  • Item Work Boot
  • Colour Black
  • Size 10.5
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Shank Material Steel
  • Height 8"
  • Standards CSA Grade 1
  • Metatarsal Guard No
  • Gender Men's
  • Insulated Yes
  • Liner Material Gore-tex/Duratherm
  • Outsole Material Vibram Rubber
  • Upper Material Ballistic nylon
  • Resists Abrasion, Slips, Puncture, Electric Shock, Water
  • Toe Type Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list