Skip Content
BOOTS REGULATOR II TAN SIZE 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS REGULATOR II TAN SIZE 7.5

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER6969IB075
  • Mfr. Model # 6969IB075
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Tan
  • Waterproof Yes
  • Insulation Type Thinsulate(TM)
  • Insulated Yes
  • Liner Material Cambrelle(R)
  • Outsole Material Direct Injected Two Density Polyurethane
  • Midsole Material Direct Injected Two Density Polyurethane
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list