Skip Content
Discontinued with Replacement
BOOTS REGULATOR II TAN SIZE 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS REGULATOR II TAN SIZE 6

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER6969IB060
  • Mfr. Model # 6969IB060
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs
Suggested Replacement Product
TERRA WORK BOOTS #TER9969IB-6

Price: NA

Technical Specs

  • Insulation Type Thinsulate(TM)
  • Waterproof Yes
  • Colour Tan
  • Insulated Yes
  • Midsole Material Direct Injected Two Density Polyurethane
  • Liner Material Cambrelle(R)
  • Outsole Material Direct Injected Two Density Polyurethane
  • Insulation Weight 200 g
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list