Skip Content
Discontinued with Replacement
BOOTS REGULATOR II ST/SP TAN SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS REGULATOR II ST/SP TAN SZ 9

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER6969IB090
  • Mfr. Model # 6969IB090
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs
Suggested Replacement Product
BOOTS REPLAY SZ 9

Price: NA

Technical Specs

  • Colour Tan
  • Insulated Yes
  • Insulation Type Thinsulate(TM)
  • Waterproof Yes
  • Liner Material Cambrelle(R)
  • Outsole Material Direct Injected Two Density Polyurethane
  • Midsole Material Direct Injected Two Density Polyurethane
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list