!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S WORK BOOTS, SZ 7, FULL-GRAIN LEATHER, TAN, 8 IN H, CSA, WATERPROOF

MEN'S WORK BOOTS, SZ 7, FULL-GRAIN LEATHER, TAN, 8 IN H, CSA, WATERPROOF

TERRA

MEN'S WORK BOOTS, SZ 7, FULL-GRAIN LEATHER, TAN, 8 IN H, CSA, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK BOOTS, SZ 7, FULL-GRAIN LEATHER, TAN, 8 IN H, CSA, WATERPROOF

MEN'S WORK BOOTS, SZ 7, FULL-GRAIN LEATHER, TAN, 8 IN H, CSA, WATERPROOF

TERRA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TER6969IB070
  • Mfr. Model # 6969IB070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

These tan, men's size 7 work boots are made of full-grain leather with a Cambrelle liner. They are puncture/electric shock-resistant and meet CSA Grade 1 standards. The waterproof boots with 3M Thinsulate insulation have steel toes, eight-inch height, a directly-injected polyurethane midsole, a TPU outsole, and a steel plate.

Technical Specs

  • Colour Tan
  • Size 7
  • Waterproof Yes
  • Midsole Material Direct Injected Two Density Polyurethane
  • Electrical Hazard Rated Yes
  • Insulated Yes
  • Liner Material Cambrelle(R)
  • Outsole Material Direct Injected Two Density Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list