RUBBER BOOTS REFINERY ST/SP -40C SZ 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER BOOTS REFINERY ST/SP -40C SZ 14

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD8574-001140
  • Mfr. Model # 8574-001140
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 5.36 lbs

Product Details

Oaprene felt lined oil and acid resistant cold weather rubber boots. Features: a black upper and sole, 13 inch height with CSA/ANSI rated steel toe and plate, 8 mm three-component liner rated to -40 degrees, and draw string nylon collar.

Technical Specs

  • Size 14
  • Colour Black
  • Height 13"
  • Toe Type Steel
  • Standards CSA/ASTM Approved
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list