Skip Content
BOOTS, PVC, WP, 16IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS, PVC, WP, 16IN, BLACK

HONEYWELL SERVUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON18822BLM090
  • Mfr. Model # 18822BLM090
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Colour Black
  • Item Boot
  • Size 9
  • Height 16"
  • Resists Chemicals
  • Standards ASTM F2413-11 M I/75 C/75
  • Waterproof Yes
  • Insulated No
  • Gender Men's
  • Footwear Sole Pattern Cleated
  • Metatarsal Guard No
  • Upper Material PVC
  • Outsole Material Trac 10(TM)
  • Toe Type Plain
  • Insulation Type None
  • Shank Material EVA
  • Closure Type Pull On
  • Midsole Material EVA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list