BOOTS, PVC, WP, 16IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS, PVC, WP, 16IN, BLACK

HONEYWELL SERVUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON18822BLM080
  • Mfr. Model # 18822BLM080
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Item Boot
  • Colour Black
  • Size 8
  • Waterproof Yes
  • Standards ASTM F2413-11 M I/75 C/75
  • Resists Chemicals
  • Toe Type Plain
  • Insulated No
  • Gender Men's
  • Upper Material PVC
  • Outsole Material Trac 10(TM)
  • Metatarsal Guard No
  • Footwear Sole Pattern Cleated
  • Insulation Type None
  • Shank Material EVA
  • Midsole Material EVA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list