Skip Content
BOOTS, PVC, WP, 16IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS, PVC, WP, 16IN, BLACK

SERVUS BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON18822BLM030
  • Mfr. Model # 18822BLM030
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Size 3
  • Colour Black
  • Item Boot
  • Height 16"
  • Waterproof Yes
  • Resists Chemicals
  • Gender Men's
  • Insulated No
  • Toe Type Plain
  • Standards ASTM F2413-11 M I/75 C/75
  • Upper Material Injection Molded
  • Metatarsal Guard No
  • Outsole Material Trac 10(TM)
  • Footwear Sole Pattern Anti-Skid Bars

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List