BOOTS PVC SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS PVC SIZE 9

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW2-1-9
  • Mfr. Model # VW2-1-9
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black
  • Size 9
  • Item Boots
  • Standards CSA/ANSI Class 1 Steel Toe/Plate
  • Gender Men's
  • Shank Material Torsional Steel
  • Toe Type Steel
  • Upper Material Polyflex PVC
  • Midsole Material Polyflex PVC
  • Outsole Material Polyflex PVC
  • Footwear Sole Pattern Cleated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list