Skip Content
BOOTS PVC SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS PVC SIZE 10

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW2-1-10
  • Mfr. Model # VW2-1-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 15"
  • Item Boots
  • Colour Black
  • Size 10
  • Standards CSA/ANSI Class 1 Steel Toe/Plate
  • Shank Material Torsional Steel
  • Gender Men's
  • Upper Material Polyflex PVC
  • Toe Type Steel
  • Midsole Material Polyflex PVC
  • Outsole Material Polyflex PVC
  • Footwear Sole Pattern Cleated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list