Skip Content
RUBBER BOOTS PROCESSOR ST BK/AMB SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BOOTS PROCESSOR ST BK/AMB SZ 8

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD8326-036080
  • Mfr. Model # 8326-036080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2643
  • Shipping Weight 3.53 lbs

Product Details

Women's 8 inch sized boot is designed specifically for a woman's foot. Features ULTRAFLEX oil and acid resistant compound, long wearing, high traction sole, and steel toe (CSA approved).

Technical Specs

  • Size 8
  • Colour Black/Amber
  • Item Processor Boot
  • Resists Oil, Acid, Slip
  • Height 15"
  • Standards CSA/ASTM Approved
  • Toe Type Steel
  • Outsole Material Rippled
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list