Skip Content
RUBBER BOOTS PROCESSOR ST BK/AMB SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BOOTS PROCESSOR ST BK/AMB SZ 6

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD8326-036060
  • Mfr. Model # 8326-036060
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2643
  • Shipping Weight 3.6 lbs

Product Details

Women's 6 inch sized boot is designed specifically for a woman's foot. Features ULTRAFLEX oil and acid resistant compound, long wearing, high traction sole, and steel toe (CSA approved).

Technical Specs

  • Size 6
  • Colour Black/Amber
  • Height 15"
  • Resists Oil, Acid, Slip
  • Item Processor Boot
  • Toe Type Steel
  • Standards CSA/ASTM Approved
  • Outsole Material Rippled
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List