Skip Content
BOOTS PREMIER KNEE CHEV PLUS SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BOOTS PREMIER KNEE CHEV PLUS SZ 8

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG93245-8
  • Mfr. Model # 93245-8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.87 lbs

Technical Specs

  • Colour Brick Red
  • Item Knee Boots
  • Height 15"
  • Size 8
  • Insulation Type None
  • Resists Fats, Acids, Hydrocarbons, Caustics, Chemicals
  • Standards ASTM F2413 M/I/75/C/75 EH
  • Waterproof Yes
  • Closure Type Pull On
  • Gender Men's
  • Shank Material PVC
  • Insulated No
  • Toe Type Steel
  • Upper Material PVC
  • Midsole Material PVC
  • Outsole Material PVC
  • Metatarsal Guard No
  • Footwear Sole Pattern Chevron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list