Skip Content
BOOTS PREMIER KNEE CHEV PLUS SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS PREMIER KNEE CHEV PLUS SZ 12

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG93245-12
  • Mfr. Model # 93245-12
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.87 lbs

Technical Specs

  • Colour Brick Red/Cream
  • Item Knee Boots
  • Height 15"
  • Waterproof Yes
  • Size 12
  • Standards ASTM F2413-05 M/I/75/C/75
  • Closure Type Pull On
  • Gender Men's
  • Resists Fats, Acids, Hydrocarbons, Caustics, Chemicals
  • Shank Material PVC
  • Toe Type Steel
  • Upper Material PVC
  • Outsole Material PVC
  • Midsole Material PVC
  • Metatarsal Guard No
  • Insulation Type None
  • Insulated No
  • Footwear Sole Pattern Chevron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list