BOOTS PREMIER KNEE CHEV PLUS SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS PREMIER KNEE CHEV PLUS SZ 11

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG93245-11
  • Mfr. Model # 93245-11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.87 lbs

Technical Specs

  • Colour Brick Red
  • Item Knee Boots
  • Size 11
  • Insulation Type None
  • Resists Fats, Acids, Hydrocarbons, Caustics, Chemicals
  • Waterproof Yes
  • Standards ASTM F2413 M/I/75/C/75 EH
  • Shank Material PVC
  • Insulated No
  • Gender Men's
  • Toe Type Steel
  • Upper Material PVC
  • Outsole Material PVC
  • Midsole Material PVC
  • Footwear Sole Pattern Chevron
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list