BOOTS PREDATOR ST/SP BLK SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOTS PREDATOR ST/SP BLK SZ 12

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD9510-542120
  • Mfr. Model # 9510-542120
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Predator 8 inch lightly insulated work boot has a fully molded waterproof base. Features: GelFlex shock absorbing heel and mid-sole, high abrasion sole, wide comfort fit and cushioned foot-bed, and water resistant polyurethane coated leather upper.

Technical Specs

  • Size 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list