Skip Content
BOOTS PANZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS PANZER

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8913B070
  • Mfr. Model # 8913B070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Ripcurrent 8913B Boots. Direct injected PU midsole with Vibram(R) Fire and Ice rubber outsole. Ballistic nylon upper. Waterproof GORE-TEX(R) membrane. 200 g Duratherm(R) breathable lining and insulation. ESR. CSA approved Grade 1. Size: 7.

Technical Specs

  • Item Work Boot
  • Height 8"
  • Waterproof Yes
  • Size 7
  • Colour Black
  • Insulated Yes
  • Standards CSA Grade 1
  • Liner Material Gore-tex/Duratherm
  • Gender Men's
  • Midsole Material Polyurethane
  • Toe Type Steel
  • Shank Material Steel
  • Outsole Material Vibram Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list