BOOTS ONGUARD MENS 16IN STEEL TOE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS ONGUARD MENS 16IN STEEL TOE

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA86606110
  • Mfr. Model # 86606110
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2642
  • Shipping Weight 6.9 lbs

Product Details

Designed for use where chemical resistance is not a factor. Injected molded seamless construction. Reinforced shank. Pull-up and kick off lugs. Cut off band. 100% waterproof. Recycled content. ANSI approved, NOT CSA certified.

Technical Specs

  • Size 11
  • Waterproof Yes
  • Item Knee Boots
  • Standards ASTM F2413-05
  • Shank Material Reinforced
  • Gender Men's
  • Midsole Material Steel
  • Toe Type Steel
  • Outsole Material Cleated
  • Footwear Sole Pattern Lug

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list